Beli counter autonics di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. OMRON Counter H7CX Series (Penghitung Digital)
    Mulai

    Rp2.899.900

  2. Autonics Weekly Timer (Pengatur Waktu Otomatis)
    Mulai

    Rp1.399.900

  3. LARKIN 3 Phase Multifunction Meter LCD Display (Power Meter)
    Mulai

    Rp1.499.900

    LARKIN 3 Phase Multifunction Meter LCD Display (Power Meter)
    Deskripsi:
    Digital Multifunction Meter with RS485 Comm, LCD Screen Larkin LR-3D3YLarkin LR-3D3YDigital Multifunction MeterDibuat berdasarkan standar IEC 6005, IEC61010 dan GB/T7676-1998
    atribut:
    • Display: LCD Display
    • Size (mm): 96x96
  4. Autonics Digital Counter Controlles Standard Series CT (Alat Penghitung Digital)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp859.900

    Autonics Digital Counter Controlles Standard Series CT (Alat Penghitung Digital)
    Deskripsi:
    The CT series digital counter/timers are integrated units with functions of counters and timers. The units feature various input/output operation modes and load contact capacity up to 5A for flexible application in diverse industries. The RS485 models allow remote parameter configuration and monitoring via PCs. The CT series is available in 4-digit and 6-digit models in 3 standard DIN sizes (48 × 48, 72 × 72, 72 x 36 mm).
    atribut:
    • Environment Ambient Humidity (%RH): 35 to 85; Storage: 35 to 85
    • Max. Counting Speed (cps): 1, 30, 1k, 5k, 10k
    • Min. Signal Width (ms): 1/20
    • Time Operation: Power On Start Signal On Start
  5. OMRON NJ Series + CPU Unit
    Mulai

    Rp269.999.900

    OMRON NJ Series + CPU Unit
    Deskripsi:
    Equipped with OPC + UA server function as standard Sequence control and motion control are integrated into one CPU Efficiently manage complex control programs with abundant instruction groups that support variable programming, such as standard instructions conforming to the IEC + 61131-3 (and JIS + B + 3503) standards, and function blocks for motion control conforming to PLCopen. Can be created Input / output devices such as image sensors, drives, and I / O connected by EtherCAT operate in synchronization with the control program cycle, enabling high-speed and high-precision control. High-speed performance and basic performance and reliability as an industrial controller. Abundant RAS functions: Transmission frame error check, timeout monitoring, bus diagnosis, watchdog (WDT) monitoring, memory check, topology check, etc. Interpolation operation function for straight lines, arcs, etc. Synchronous operation function for electronic gears and electronic cams
    atribut:
    • Number of Units: 40 units (up to 3 racks for expansion)
    • Number of Input/Output Points: 2560 points
    • Control Function: None (numerical value)
    • Program Memory Capacity: 20MB
  6. OMRON Electronic Counter
    Mulai

    Rp4.399.900

    OMRON Electronic Counter
    Deskripsi:
    Pursuing "easy to understand and easy to see". The H7CC has realized new value that contributes to the reduction of maintenance man-hours and work man-hours by making the replacement period visible and improving visibility and operability. Equipped with an LED that guides intuitive operation. Insulation between power supply and input makes wiring design easier. There is no need to consider grounding or wraparound circuits. The replacement timing notification function prevents corrective maintenance and reduces maintenance man-hours. A calculation tool is available to easily calculate the replacement timing.* Control devices such as counters have a product life. *As the built-in electrolytic capacitor deteriorates, we recommend regular replacement every 7 to 10 years. * If you use it beyond its lifespan, it may emit smoke or odor.Withstand Voltage : Between live and non-live metal parts: 2,000 VAC, 50/60 Hz for 1 min Between power supply and input circuit: 2,000 VAC, 50/60 Hz for 1 min (other than H7CC-@D@) (24 VAC/12 to 48 VDC types 500 V) Between control output, power supply, and input circuit: 1, 500 VAC, 50/60 Hz for 1 min (H7CC-@SD@), 2,000 VAC, 50/60 Hz for 1 min (other than H7CC-@SD@) Between discontinuous contacts: 1, 500 V AC 000V 50/60Hz 1minInput Method : Non-voltage (NPN) input/voltage (PNP) input switching [No-voltage input] Impedance when shorted: 1 kΩ or less (outflow current approx. 12 mA when 0 Ω), Residual voltage when shorted: 3 V or less, Impedance when open: 100 kΩ or more [Voltage input] ] ”H” level: 4.5 to 30 VDC, ”L” level: 0 to 2 VDC (input resistance approx. 4.7 kΩ)
    atribut:
    • Case Color: Black (N1.5)
    • Digit Number of Display: 6 digits
    • Function: 1-stage preset counter, total preset counter
    • Input Signal: CP1, CP2, reset, total reset
    • Insulation Resistance (MΩ): 100 or more (at 500 VDC) Between conductive part terminals and exposed non-charged metal parts
    • Maximum counting speed: Switching between 30Hz (minimum pulse width 16.7ms) and 10kHz (minimum pulse width 0.05ms) (ON/OFF ratio 1: 1) CP1 and CP2 common settings
    • Number of Digits: 6 digits -99999 to 999999 (-5 digits to +6 digits) Tachometer: 0 to 999999
    • Operating Temperature Range (°C): -10 to +55 (when closely attached: -10 to +50) (However, do not freeze or condense)
    • Output Type: Contact output
    • Pattern Setting: 1 stage
    • Protection Class: IEC standard IP66, but only on the panel surface (when using waterproof packing type Y92S-P6)
    • Type of Display: 7-segment negative LCD, character height count value: 10 mm (white), set value: 6 mm (green)
  7. OMRON Digital Timer H5CX Series (Pengatur Waktu Otomatis)
    Mulai

    Rp2.599.900

    OMRON Digital Timer H5CX Series (Pengatur Waktu Otomatis)
    Deskripsi:
    Easy to see (letter height 12 mm, enlarge viewing angle, high luminance, clearly confirm even in bright places). Realization of short body (contributing to thinning of board)
    atribut:
    • Family Type: H5CX
  8. OMRON BU Series UPS Unit + On-Site Maintenance
    Mulai

    Rp379.999.900

    OMRON BU Series UPS Unit + On-Site Maintenance
    atribut:
    • Backup Time (minute): 5 (4500W)
    • Battery: Equipped with a long-life battery, replaceable (hot swap)
    • Cooling Method: Forced air cooling (with FAN)
    • Dimensions (mm): 430x700x130.5
    • Function: Bypass function standard equipment
    • Input Frequency (Hz): 50/60±5
    • Main Unit Dimensions (WxDxH) (mm): 430x700x130.5
    • Operation Pattern: Inverter power supply system
    • Output Capacity: 5000/4500
    • Output Frequency (Hz): (During commercial operation) Synchronized with input frequency, (During backup operation) 50/60±0.5%
    • Output of Outlet: NEMA L6-30R x 2 pcs/terminal block
    • Power Consumption (W): At no load: Normal 55/Max 225 At rated load: Normal 345/Max 520
    • Power Supply Method: Constant inverter power supply
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Rated Input Voltage (V): AC200, AC208, AC220, AC230, AC240
    • Rated Output Current (A): 25
    • Rated Output Voltage (V): AC200, AC208, AC220, AC230, AC240, AC100
    • Safety Standard: Acquired UL1778
  9. ROBINAIR Premium High Vacuum Pump Oil
    Mulai

    Rp609.900

  10. OMRON 1S AC Servo Motor 1kW 230VAC 2000r
    Mulai

    Rp86.999.900

    OMRON 1S AC Servo Motor 1kW 230VAC 2000r
    atribut:
    • AS ONE Part Number: 65-7280-21
  11. SELEC Digital Multifunction Meter
    Mulai

    Rp729.900

    SELEC Digital Multifunction Meter
    Deskripsi:
    3Phase LCD Multifunction Meter- With bargraph of Current- With Communication (RS485)- Input : 3Φ-3W/4W, 2Φ-3W, 1Φ-2W
    atribut:
    • Size (mm): 96x96
  12. Fort Power Multimeter / Meter Multifungsi Digital (Meter Panel Multifungsi)
    Mulai

    Rp669.900

    Fort Power Multimeter / Meter Multifungsi Digital (Meter Panel Multifungsi)
    atribut:
    • Number of Phase: 3Phase
    • Voltage Range (V): 0-450 AC
    • Ampere Range (A): 0-9999/5/1
    • Frequency Range (Hz): 45-65
    • Operating Power (V): 200-240 AC
    • Number of Wire: 4wire
    • Size: 96x96
  13. OMRON BU Series UPS Unit + On-Site Maintenance
    Mulai

    Rp209.999.900

    OMRON BU Series UPS Unit + On-Site Maintenance
    atribut:
    • Backup Time (minute): 4.5 (2700W)
    • Battery: Equipped with a long-life battery, replaceable (hot swap)
    • Cooling Method: Forced air cooling (with FAN)
    • Dimensions (mm): 430x660x86
    • Function: Bypass function standard equipment
    • Input Frequency (Hz): 50/60±5
    • Main Unit Dimensions (WxDxH) (mm): 430x660x86
    • Operation Pattern: Inverter power supply system
    • Output Capacity: 3000/2700
    • Output Frequency (Hz): (During commercial operation) Synchronized with input frequency, (During backup operation) 50/60±0.5%
    • Output of Outlet: C19 (female) x 2, C13 (female) x 8
    • Power Consumption (W): At no load, normal: 35/maximum: 120 At rated load, normal: 225/maximum: 310
    • Power Supply Method: Continuous commercial power supply / sine wave output
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Rated Input Voltage (V): AC200, AC208, AC220, AC230, AC240
    • Rated Output Current (A): 15
    • Rated Output Voltage (V): AC200, AC208, AC220, AC230, AC240, AC100
    • Safety Standard: Acquired UL1778
  14. monotaro.id Isolasi Bolak Balik 2inch (Double Tape)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp8.900

    monotaro.id Isolasi Bolak Balik 2inch (Double Tape)
    Deskripsi:
    Double tape atau yang biasa di sebut isolasi bolak balik adalah pita perekat yang memiliki lapisan lem di kedua sisinya sehingga dapat menyatukan dua permukaan secara rapi dan tidak terlihat. Biasanya double tape banyak digunakan dalam industry dan kerajinan tangan. Lakban ini lakban yang tipis dan sangat ringan serta mudah disobek dan mampu menempel di segala jenis permukaan, baik permukaan dari plastik, kaca, kayu, maupun metal/logam.Dengan sifat kerekatan yang kuat dan tahan lama. Lakban ini sering kali dijadikan pengganti sekrup atau paku untuk pemasangan sesuatu pada dinding, keramik dan permukaan kayu. Agar lakban ini dapat menempel dengan maksimal apabila direkatkan pada permukaan yang bersih yaitu permukaan yang tidak dikotori oleh butiran debu, air atau benda kecil lainnya.
    atribut:
    • Size (mmxyard): 48x12
    • Thickness (micron): 80
    • Width (mm): 48
    • Length (yard): 12
    • Length (m): 10
  15. TRUSCO Flaring Tool (Alat Pengembang Pipa)
    Mulai

    Rp2.199.900

    TRUSCO Flaring Tool (Alat Pengembang Pipa)
    atribut:
    • Purpose of Use: For flaring and cutting of soft copper tube and soft viscous aluminum pipe.
    • Content: Flaring Tool, Tube Cutter (GFC-111), Plastic Case
  16. Mitutoyo Magnetic Stand
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.299.900

    Mitutoyo Magnetic Stand
    Deskripsi:
    Mitutoyo's Magnetic Stands accept all dial indicators and dial test indicators. The On-Off switch offers instant mounting and dismounting without any adverse effect to the indicators or workpiece surface.
    atribut:
    • Holding power (N): 600
  17. Kinogawa Pilot Lamp Round Ø22mm (Lampu Pilot/Lampu Indikator)
    Mulai

    Rp7.900

    Kinogawa Pilot Lamp Round Ø22mm (Lampu Pilot/Lampu Indikator)
    atribut:
    • Hole Diameter (mm): Ø22
    • Light Type: LED
  18. Autonics Timer
    Mulai

    Rp119.900

    Autonics Timer
    atribut:
    • Operation Method: Time setting
    • Time Operation: power on start
    • Terminal: 8-pin plug
Daftar Harga counter autonics Terbaru October 2026
OMRON Counter H7CX Series (Penghitung Digital)Rp2.899.900
Autonics Weekly Timer (Pengatur Waktu Otomatis)Rp1.399.900
LARKIN 3 Phase Multifunction Meter LCD Display (Power Meter)Rp1.499.900
Autonics Digital Counter Controlles Standard Series CT (Alat Penghitung Digital)Rp859.900
OMRON NJ Series + CPU UnitRp269.999.900
OMRON Electronic CounterRp4.399.900
OMRON Digital Timer H5CX Series (Pengatur Waktu Otomatis)Rp2.599.900
OMRON BU Series UPS Unit + On-Site MaintenanceRp379.999.900
ROBINAIR Premium High Vacuum Pump OilRp609.900
OMRON 1S AC Servo Motor 1kW 230VAC 2000rRp86.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait